Shallow Shallow Strut, 13/16" x 1 5/8", 9/16" x 7/8" SLOTTED HOLES,12 GA,120"

Item #: 400082

Cat #: B52SH-120HDG

UPC: 781011250119

Documents & Guides
Eaton B-Line series Shallow Strut, .81" Shallow Strut height, 120" Shallow Strut length, 1.62" Shallow Strut width, Steel, 12 Gauge, SH hole pattern, B52 Shallow Strut type, Hot-dipped galvanized
Sign In or Register to view pricing and more.

No associated products found.

Overview

Eaton B-Line series Shallow Strut, .81" Shallow Strut height, 120" Shallow Strut length, 1.62" Shallow Strut width, Steel, 12 Gauge, SH hole pattern, B52 Shallow Strut type, Hot-dipped galvanized
B-Line series strut channel systems made from structural-quality steel that help ensure structural integrity and strength. It comes in a wide range of protective finishes and is available in a full line of solid, slotted hole, long hole and other strut hole patterns.
Also known as: 781011250119, B52SH-120HDG

Specifications

Height: 13/16 in
Material: Steel
Length: 10 ft
Width: 1-5/8 in
Finish: Hot Dipped Galvanized
Height: 13/16 in
Length: 10 ft
Finish: Hot Dipped Galvanized
Material: Steel
Width: 1-5/8 in

Customer Reviews

No reviews for this product
(0)