THHN/THWN-2 12/7 Sol Cu BkRdBeWe-BkWe-RdWe-BeGn

Item #: 400023

Cat #: 58104601

UPC: 032886893933

Documents & Guides
THHN/THWN-2 12/7 Sol Cu BkRdBeWe-BkWe-RdWe-BeGn
Sign In or Register to view pricing and more.

No associated products found.

Overview

THHN/THWN-2 12/7 Sol Cu BkRdBeWe-BkWe-RdWe-BeGn
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 032886893933, 58104601

Specifications

Type: Parallel
Length: 3500 ft
Gauge: 12
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 7
Stranding: Solid
Type: Parallel
Gauge: 12
Material: Copper
Conductors: 7
Length: 3500 ft
Jacket: PVC
Volts AC: 600
Stranding: Solid

Customer Reviews

No reviews for this product
(0)