Category 6, Riser, 23/4-Pair, Blue, 1000' Pull Pack

Item #: 400011

Cat #: 57789202

UPC: 032886885778

Documents & Guides
Data / Voice Cable - 4 Pair / 23 AWG, CMR, CAT6, Riser, Non-Plenum, Unshielded, Twisted-Pair, Indoor, 250MHZ tested to 550MHZ,300V - Blue - Pull Pack Length: 1000 ft.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Data / Voice Cable - 4 Pair / 23 AWG, CMR, CAT6, Riser, Non-Plenum, Unshielded, Twisted-Pair, Indoor, 250MHZ tested to 550MHZ,300V - Blue - Pull Pack Length: 1000 ft.
Also known as: 032886885778, 57789202

Specifications

Gauge: 23 AWG
Color: Blue
Volts AC: 300
Length: 1000 ft
Material: Copper
Conductors: 4 Pair
Jacket: Riser
Shielding: Unshielded
Gauge: 23 AWG
Volts AC: 300
Material: Copper
Jacket: Riser
Color: Blue
Length: 1000 ft
Conductors: 4 Pair
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)