Electronic Rated Riser Cable, 18/3, Shielded, PVC Jacket, 1000'

Item #: 400003

Cat #: R40003-1A

UPC: 032886882890

Sign In or Register to view pricing and more.
Documents & Guides
Electronic Rated Riser Cable, 18/3, Shielded, PVC Jacket, 1000', Gray

Overview

Electronic Rated Riser Cable, 18/3, Shielded, PVC Jacket, 1000', Gray
Also known as: 032886882890, R40003-1A

Specifications

Gauge: 18
Length: 500 ft
Volts AC: 300
Conductors: 3
Material: Copper
Color: Gray
Jacket: Riser
Shielding: Shielded
Gauge: 18
Volts AC: 300
Material: Copper
Jacket: Riser
Length: 500 ft
Conductors: 3
Color: Gray
Shielding: Shielded

Customer Reviews

No reviews for this product
(0)