Cable Tray Horizontal Tee, 18" Width, 24" Radius, 6" Deep, Aluminum

Item #: 399990

Cat #: 6A-18-HT24

UPC: 781011208721

Documents & Guides
Cable Tray Horizontal Tee, 18" Width, 24" Radius, 6" Deep, Aluminum
Sign In or Register to view pricing and more.

No associated products found.

Overview

Cable Tray Horizontal Tee, 18" Width, 24" Radius, 6" Deep, Aluminum
Cable tray (or cable ladder) systems are a popular alternative to electrical conduit systems, as they have an outstanding record for dependable service, design flexibility and cost savings in commercial and industrial applications. A properly designed and installed cable tray system will provide outstanding reliability for a facility’s control, communication, data, instrumentation and power systems cabling & wiring.
Also known as: 781011208721, 6A-18-HT24

Specifications

Material: Aluminum
Sweep Radius: 24 in
Material: Aluminum
Sweep Radius: 24 in

Customer Reviews

No reviews for this product
(0)