Locking Plug, 50A, 125V, California Style, 2P3W

Item #: 399986

Cat #: CS6361C

UPC: 078477326022

Sign In or Register to view pricing and more.
Documents & Guides
50 Amp, 125 Volt, NEMA Non-NEMA, 2p, 3w, Locking Plug,industrial Grade, Grounding, California Style - Black-white

Overview

50 Amp, 125 Volt, NEMA Non-NEMA, 2p, 3w, Locking Plug,industrial Grade, Grounding, California Style - Black-white
50Amp, 125V AC, Non-NEMA, 2P, 3W, Black & White Locking Plug, Industrial Grade, Grounding, California-Style(CS) Black-White
Also known as: 078477326022, CS6361C

Specifications

Type: Grounding, California Style, Plug
Volts AC: 120
NEMA Configuration: Non-Nema
Color: Black/White
Amps: 50
Type: Grounding, California Style, Plug
NEMA Configuration: Non-Nema
Amps: 50
Volts AC: 120
Color: Black/White

Customer Reviews

No reviews for this product
(0)