MP Meter-Pak, 4 sockets, horn bypass, 5 jaws, 600A bus, 200A max breaker rating, ringless

Item #: 399970

Cat #: MPH64200

UPC: 785901410522

Sign In or Register to view pricing and more.
Meter center, MP Meter-Pak, 4 sockets, horn bypass, 5 jaws, 600A bus, 200A max breaker rating, ringless

Overview

Meter center, MP Meter-Pak, 4 sockets, horn bypass, 5 jaws, 600A bus, 200A max breaker rating, ringless
MPH Meter Pak meter centers offer a wide range of multimetering applications. MPH meter centers have UL Listed indoor rainproof NEMA Type 3R construction which meets EUSERC standards. The 9 inch meter center spacing allows for more sockets per device. This creates lighter and more compact branch enclosures. Four meter socket configurations available with options such as ring or ringless, 4 and 5 jaw, horn or lever, and jaw release. This MPH meter center has a ringless socket with a horn bypass and a 5th jaw. The aluminum main bus ampacity is 600 A. This MPH meter pak meter center has 4 meter sockets. The maximum tenant main lugs amperage is 200 A with a 240 VAC single phase maximum. This MPH meter center with accept 1/0 AWG to 600 kcmil copper or aluminum wire. Meter center is UL listed.
Also known as: 785901410522, MPH64200

Specifications

Amps: 200, 600
Sockets: 4
Poles: 2
Mounting: Surface
Phase: 1
Jaws: 5
Volts AC: 240
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Amps: 200, 600
Poles: 2
Phase: 1
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Sockets: 4
Mounting: Surface
Jaws: 5
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)