Wallpack, Compact Fluorescent, 1 Light, 42W, 120 V, Bronze

Item #: 39997

Cat #: NRG-304B-PC

UPC: 785988465835

Sign In or Register to view pricing and more.
Documents & Guides
Wallpack, Compact Fluorescent, 1 Light, 42 Watt, 120 Volt, Bronze, Length: 11 in, 4-Pin GX24q-4, w/ Photocontrol

Overview

Wallpack, Compact Fluorescent, 1 Light, 42 Watt, 120 Volt, Bronze, Length: 11 in, 4-Pin GX24q-4, w/ Photocontrol
Also known as: 785988465835, NRG-304B-PC

Specifications

Wattage: 42
Volts AC: 120
Length: 11 in
Color: Bronze
Light Technology: Fluorescent
Base: 4-Pin (GX24q-4)
Wattage: 42
Length: 11 in
Light Technology: Fluorescent
Volts AC: 120
Color: Bronze
Base: 4-Pin (GX24q-4)

Customer Reviews

No reviews for this product
(0)