F CONDUIT/CBL FS, 5/16" TO 1/2" FLANGE, 570 TO 709 CBL
Item #: 399948
Cat #: BXL-1519
UPC: 781011199913
Sign In or Register to view pricing and more.
Documents & Guides
Eaton B-Line series cable support fasteners, Conduit and cable, Flange, 1" Height, 1" Length, 1" Width, 0.017lbs, Flexible conduit/cable fasteners, .31" Min, .5" Max mount size, .5" Min, 0.718" Max cable diameter, Zinc plated
Overview
Eaton B-Line series cable support fasteners, Conduit and cable, Flange, 1" Height, 1" Length, 1" Width, 0.017lbs, Flexible conduit/cable fasteners, .31" Min, .5" Max mount size, .5" Min, 0.718" Max cable diameter, Zinc plated
Eaton B-Line series cable support fasteners are used to support metal clad cables (MC), armored cables (AC), non-metallic cables and flexible conduit in new or retrofit commercial construction.
Also known as: 781011199913, BXL-1519
Specifications
Material: | Steel |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)