Branch unit, EZ Meter-Pak, 225A, 5 sockets, 120/240 VAC, horn bypass, ringless, 1200A Al/Cu busbar

Item #: 399903

Cat #: EZMH115225

UPC: 785901408895

Sign In or Register to view pricing and more.
Branch unit, EZ Meter-Pak, 225A, 5 sockets, 120/240 VAC, horn bypass, ringless, 1200A Al/Cu busbar

Overview

Branch unit, EZ Meter-Pak, 225A, 5 sockets, 120/240 VAC, horn bypass, ringless, 1200A Al/Cu busbar
EZ Meter Pak devices are the industry choice for providing a better solution for multi unit construction needs. EZM main devices are available as main circuit breakers, as main fusible switches or as main lug terminal boxes. The various EZ Meter Pak devices can have main ratings from 225 to 2000 A maximum depending on the version. This EZMH meter center has five ringless sockets with a horn bypass and a 5th jaw without jaw release. This EZ Meter Pak is designed with a rated operational voltage of 120/240 VAC single phase 3W in and out. The unit has an aluminum bus bar. The main is rated 1200 A. This EZMH meter pak is rated at 225 A. This unit has a NEMA 3R surface mounting enclosure that is 61.00 inches tall, 17.38 inches wide and 8.09 inches deep. This EZMH meter center unit is UL Listed.
Also known as: 785901408895, EZMH115225

Specifications

Mounting: Surface
Standards: California Proposition 65
Mounting: Surface
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)