
Fuse, 1A, 600V AC/DC, 50kA/AC, 20kA/DC, Fast Acting, One Time
Item #: 399880
Cat #: OTS1
UPC: 782001700607
Documents & Guides
Fuse, 1 Amp, 600 Volt AC/DC, 50 kA/AC, 20 kA/DC, Fast Acting, One Time
Sign In or Register to view pricing and more.
No associated products found.
Overview
Fuse, 1 Amp, 600 Volt AC/DC, 50 kA/AC, 20 kA/DC, Fast Acting, One Time
One-Time OTS general purpose fuses provide low cost protection for feeder and branch-circuits serving lighting, heating, and other non-motor loads. OTS fuses will safely interrupt available short circuit currents up to 50,000 amperes in all ratings. OTS fuses are not rejection fuses and care should be taken to ensure that replacement fuses do not have lower interrupting ratings than original fuses.
Also known as: 782001700607, OTS1
Specifications
Mounting: | Clip |
Interrupt Rating DC: | 50 kA |
Mounting: | Clip |
Interrupt Rating DC: | 50 kA |
Customer Reviews
No reviews for this product
(0)