Universal Patch Panel, Category 6, 48-Port

Item #: 399854

Cat #: PHA66U48

UPC: 662875497226

Sign In or Register to view pricing and more.
Universal Patch Panel, Category 6, 48-Port, Termination: 110 Style, Angled, Clarity

Overview

Universal Patch Panel, Category 6, 48-Port, Termination: 110 Style, Angled, Clarity
Clarity 6 angled 48-port high density Category 6 patch panel utilizes an innovative recessed angle design for a lower mounted profile. This Clarity 6 patch panel is component compliant to TIA/EIA Category 6 performance requirements. It occupies one rack unit, and measures 19" x 3.5". Jacks are grouped in six-port modules. It is part of the Clarity 6 link and channel solution that provides significant installed performance headroom.
Also known as: 662875497226, PHA66U48

Specifications

Type: Angled
Family / Style: Clarity
Standards: California Proposition 65
Number of Ports: 48
Type: Angled
Standards: California Proposition 65
Family / Style: Clarity
Number of Ports: 48

Customer Reviews

No reviews for this product
(0)