Patch Panel, Cat 5E, 48-Port

Item #: 399838

Cat #: PHD5E8U48

UPC: 662875453970

Sign In or Register to view pricing and more.
Documents & Guides
Patch Panel, Category 5E, 48-Port Panel, High Density, 8-Port Modules, Cable Diameter Range: 22 - 26 AWG, Dimensions: 19 Inch X 3-1/2 Inch

Overview

Patch Panel, Category 5E, 48-Port Panel, High Density, 8-Port Modules, Cable Diameter Range: 22 - 26 AWG, Dimensions: 19 Inch X 3-1/2 Inch
Clarity 10G 24-port panel, Cat6a, six-port modules, 19" x 1.75"
Also known as: 662875453970, PHD5E8U48

Specifications

Mounting: Rack
Size: 2RMU
Color: Black
Standards: California Proposition 65
Number of Ports: 48
Connector Type: CAT 5E
Mounting: Rack
Color: Black
Number of Ports: 48
Size: 2RMU
Standards: California Proposition 65
Connector Type: CAT 5E

Customer Reviews

No reviews for this product
(0)