Panel Board, Interior, Main lugs, 54 Circuit, 250A, 480Y/277VAC, 4 Wire, 3PH

Item #: 399816

Cat #: NF454L2C

UPC: 785901401209

Sign In or Register to view pricing and more.
Panel Board, Interior, Main Lugs, 54 Circuit, 250 Amp, 480Y/277 Volt AC, 4 Wire, 3-Phase, Bottom Feed, Copper Bus, NF Type

Overview

Panel Board, Interior, Main Lugs, 54 Circuit, 250 Amp, 480Y/277 Volt AC, 4 Wire, 3-Phase, Bottom Feed, Copper Bus, NF Type
Also known as: 785901401209, NF454L2C

Specifications

Mounting: Can
Phase: 3
Amps: 250
Volts AC: 277
Type: Main Lug
Poles: 4
Circuits: 54
Standards: California Proposition 65
Mounting: Can
Amps: 250
Type: Main Lug
Circuits: 54
Phase: 3
Volts AC: 277
Poles: 4
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)