24PORT,110/8PORT PANEL CAT6 HD

Item #: 399814

Cat #: PHD68U24

UPC: 662875448686

Sign In or Register to view pricing and more.
Documents & Guides
Clarity6 48-port Category 6 patch panel, eight-port modules, 19" x 3.5"

Overview

Clarity6 48-port Category 6 patch panel, eight-port modules, 19" x 3.5"
Also known as: 662875448686, PHD68U24

Specifications

Size: 2RMU
Standards: California Proposition 65
Number of Ports: 24
Connector Type: CAT 6
Size: 2RMU
Number of Ports: 24
Standards: California Proposition 65
Connector Type: CAT 6

Customer Reviews

No reviews for this product
(0)