Selector switch, 9001K, metal, standard handle, black, 30mm, 3 positions, stay put, 3 C/O

Item #: 399764

Cat #: 9001KS43BH3

UPC: 785901398509

Sign In or Register to view pricing and more.
Selector switch, Harmony 9001K, metal, standard handle, black, 30mm, 3 positions, stay put, 3 C/O

Overview

Selector switch, Harmony 9001K, metal, standard handle, black, 30mm, 3 positions, stay put, 3 C/O
Also known as: 785901398509, 9001KS43BH3

Specifications

Mounting: Panel
Size: 30 mm
Type: Selector Switch
Standards: California Proposition 65
Mounting: Panel
Type: Selector Switch
Size: 30 mm
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)