Toggle Dimmer, 1000W, Locator Light, ToggleTouch, LA

Item #: 399725
Cat #: TGI10-1LT
UPC: 078477294789
Sign In or Register to view pricing and more.
Documents & Guides
Toggle Dimmer, 1000W, Locator Light, ToggleTouch, LAToggle Touch Dimmer, 1000W, 120V, 3-Way/Single-Pole, Incandescent/Halogen, Preset, Digital, LED Locator Light, Color: Light Almond.

Overview

Toggle Dimmer, 1000W, Locator Light, ToggleTouch, LAToggle Touch Dimmer, 1000W, 120V, 3-Way/Single-Pole, Incandescent/Halogen, Preset, Digital, LED Locator Light, Color: Light Almond.
Also known as: 078477294789, TGI10-1LT

Specifications

Type: 3-Way, Locator Light, Preset, Toggle, Digital
Color: Light Almond
Volts AC: 120
Wattage: 1000
Dimmable: Yes
Light Technology: Halogen
Type: 3-Way, Locator Light, Preset, Toggle, Digital
Volts AC: 120
Dimmable: Yes
Color: Light Almond
Wattage: 1000
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)