This product may not be available in all locations.
2
more
Panel Board, Hinged Trim, Flush, 44H x 20W, NEMA 1, NQOD
Item #: 399721
Cat #: NC44FHR
UPC: 785901396857
Sign In or Register to view pricing and more.
Documents & Guides
Panel Board, Hinged Trim, Flush, 44 Inch Height x 20 Inch Width, NEMA 1, NQOD
Overview
Panel Board, Hinged Trim, Flush, 44 Inch Height x 20 Inch Width, NEMA 1, NQOD
Also known as: 785901396857, NC44FHR
Specifications
Mounting: | Flush |
Height: | 44 in |
IP/NEMA Rating: | NEMA 1 |
Width: | 20 in |
Standards: | California Proposition 65 |
Mounting: | Flush |
IP/NEMA Rating: | NEMA 1 |
Standards: | California Proposition 65 |
Height: | 44 in |
Width: | 20 in |
Customer Reviews
No reviews for this product
(0)