Wallpack, High Pressure Sodium, 1 Light, 70 Watt, 120 Volt

Item #: 39968

Cat #: NRG-307B-PC

UPC: 785988465828

Sign In or Register to view pricing and more.
Documents & Guides
Wallpack, High Pressure Sodium, 1 Light, 70 Watt, 120 Volt, Bronze, Length: 11 in, w/ Photocontrol

Overview

Wallpack, High Pressure Sodium, 1 Light, 70 Watt, 120 Volt, Bronze, Length: 11 in, w/ Photocontrol
Also known as: 785988465828, NRG-307B-PC

Specifications

Wattage: 70
Volts AC: 120
Length: 11 in
Color: Bronze
Light Technology: HID
Wattage: 70
Length: 11 in
Light Technology: HID
Volts AC: 120
Color: Bronze

Customer Reviews

No reviews for this product
(0)