4" Octagon Box, 1-1/2 Deep, 1/2" & 21/32" KOs, NM Clamps, Steel

Item #: 39967

Cat #: 561L

UPC: 687855765201

Sign In or Register to view pricing and more.
4" Octagon Box with Non-Metallic Sheathed Cable Clamps, Drawn, Metallic. Depth: 1-1/2". Side Knockouts: (2) 1/2 & (8) 21/32"(priouts). Bottom Knockouts: (1) 1/2". Cubic Inches: 15.5".

Overview

4" Octagon Box with Non-Metallic Sheathed Cable Clamps, Drawn, Metallic. Depth: 1-1/2". Side Knockouts: (2) 1/2 & (8) 21/32"(priouts). Bottom Knockouts: (1) 1/2". Cubic Inches: 15.5".
Appletonā„¢ and O-Z/Gedneyā„¢ metallic 4" octagon boxes, extension rings and covers are widely recognized for quality, selection and ease of installation. They may be used as a junction box or a device box for switches, receptacles, GFCIs, etc. Manufactured of durable materials with consistent construction means easy installation, making all the difference in the speed and final quality of any wiring job.
Also known as: 687855765201, 561L, 4/0 metal box

Specifications

Knockout Diameter: 1/2 in, 21/32 in
Mounting: Screw On, Nail On
Material: Steel
Diameter: 4 in
Depth: 1 1/2 in
Cubic Inches: 15.500 inĀ³
Knockout Diameter: 1/2 in, 21/32 in
Material: Steel
Depth: 1 1/2 in
Mounting: Screw On, Nail On
Diameter: 4 in
Cubic Inches: 15.500 inĀ³

Customer Reviews

No reviews for this product
(0)