This product may not be available in all locations.
3
more
Control Transformer, 300VA, Multi-Tap, Type T, 1PH, Open
Item #: 399647
Cat #: 9070T300D40
UPC: 785901391661
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Control, 300 VA, 208/240/380/416/480 x 120, Type T, 1-Phase, Open
Overview
Transformer, Control, 300 VA, 208/240/380/416/480 x 120, Type T, 1-Phase, Open
Also known as: 785901391661, 9070T300D40
Specifications
Phase: | 1 |
Volt Amps: | 300 |
Secondary Voltage: | 120 |
Primary Voltage: | 208/240/380/416/480 |
Phase: | 1 |
Secondary Voltage: | 120 |
Volt Amps: | 300 |
Primary Voltage: | 208/240/380/416/480 |
Customer Reviews
No reviews for this product
(0)