Illuminated push button, XB5, plastic, white flush, 22mm, universal LED, plain lens, 1NO + 1NC, 24VA

Item #: 399536

Cat #: XB5AW31B5

UPC: 785901384175

Sign In or Register to view pricing and more.
Illuminated push button, Harmony XB5, plastic, white flush, 22mm, universal LED, plain lens, 1NO + 1NC, 24V AC DC

Overview

Illuminated push button, Harmony XB5, plastic, white flush, 22mm, universal LED, plain lens, 1NO + 1NC, 24V AC DC
This Harmony XB5, illuminated modular white push button operates with a spring return mechanism, is supplied with 24V AC/DC, uses an integral LED and screw clamp terminals. This illuminated push button provides an ergonomic and visual interface for controlling your machines. It is easily installed into standard 22mm diameter panel cut-outs and connected to control circuits with classic screw-clamp connections. It is clearly distinguishable visually at a distance thanks to a bright and long lasting LED illumination. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66 / IP67 / IP69 / IP69K, making it ideal for operation in harsh environments. Its plastic bezel makes it ideal for applications requiring good resistance to chemical agents and/or double electrical insulation.
Also known as: 785901384175, XB5AW31B5

Specifications

Size: 22 mm
Type: Steady
Standards: California Proposition 65
Size: 22 mm
Standards: California Proposition 65
Type: Steady

Customer Reviews

No reviews for this product
(0)