Box Mount Strap, 15 to 25" Stud Spacing, Steel

Item #: 399535

Cat #: BB2-24

UPC: 781011181659

Sign In or Register to view pricing and more.
Documents & Guides
Box Mount Strap, 15 to 25" Stud Spacing, For 1-1/2 and 2-1/8" Deep Boxes, Steel

Overview

Box Mount Strap, 15 to 25" Stud Spacing, For 1-1/2 and 2-1/8" Deep Boxes, Steel
Also known as: 781011181659, BB2-24

Specifications

Mounting: Screw On
Material: Steel
Length: 15 in - 25 in
Mounting: Screw On
Length: 15 in - 25 in
Material: Steel

Customer Reviews

No reviews for this product
(0)