Pilot light head, Harmony 9001K, metal, without cap, 30mm, 12-14V

Item #: 399529

Cat #: 9001KP32

UPC: 785901384076

Sign In or Register to view pricing and more.
Pilot light head, Harmony 9001K, metal, without cap, 30mm, 12-14V

Overview

Pilot light head, Harmony 9001K, metal, without cap, 30mm, 12-14V
Also known as: 785901384076, 9001KP32

Specifications

Mounting: Panel
Shape: Round
Standards: California Proposition 65
Mounting: Panel
Standards: California Proposition 65
Shape: Round

Customer Reviews

No reviews for this product
(0)