Selector Switch, 2 Position, Momentary, left, Keyed, Non-Metallic

Item #: 399516

Cat #: XB5AG61

UPC: 785901383727

Sign In or Register to view pricing and more.
Selector Switch, 2 Position, Momentary to Left, Keyed, Non-Metallic, 10 Amp, 600 Volt AC, 1 Normally Open Contact

Overview

Selector Switch, 2 Position, Momentary to Left, Keyed, Non-Metallic, 10 Amp, 600 Volt AC, 1 Normally Open Contact
Also known as: 785901383727, XB5AG61

Specifications

Mounting: Panel
Amps: 10
Size: 22.5 mm
Type: 2 Position, Selector Switch
Color: Black
Poles: 1
Volts AC: 600
Mounting: Panel
Size: 22.5 mm
Color: Black
Volts AC: 600
Amps: 10
Type: 2 Position, Selector Switch
Poles: 1

Customer Reviews

No reviews for this product
(0)