This product may not be available in all locations.
Head for illuminated selector switch,XB4, metal, orange handle, 22mm, universal LED, 3 positions
Item #:
399460
Cat #:
ZB4BK1853
UPC:
785901382294
Sign In or Register to view pricing and more.
Documents & Guides
Head for illuminated selector switch, Harmony XB4, metal, orange handle, 22mm, universal LED, 3 positions, right to center
Overview
Head for illuminated selector switch, Harmony XB4, metal, orange handle, 22mm, universal LED, 3 positions, right to center
This Harmony XB4, illuminated orange selector switch head for integral LED with standard handle has 3 positions, operates with spring return from right to center mechanism. This illuminated switch head for integral LED provides an ergonomic interface for controlling your machines. It is supplied with standard handle and can easily be installed on compatible selector switch units. It provides a clear help in setting your machines in various operating modes, even in darker control rooms, and with a clear visual feedback. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP69K. It has a metal bezel, this makes it Ideal for applications requiring high impact and vibration resistance. It is designed to fit in a standard 22mm cutout, ensuring compatibility when installing in pre-existing machinery. Its wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product.
Also known as: 785901382294, ZB4BK1853
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)