150V 2000A SEMICOND FUSE

Item #: 399446

Cat #: A15QS2000-128

UPC: 782001287856

Sign In or Register to view pricing and more.

Overview

150V 2000A SEMICOND FUSE
Also known as: 782001287856, A15QS2000-128

Specifications

Volts AC: 150
Amps: 2000
Mounting: Bolt On
Interrupt Rating DC: 50 kA
Interrupt Rating AC: 100 kA
Class: aR
Family / Style: A15QS
Volts AC: 150
Mounting: Bolt On
Interrupt Rating AC: 100 kA
Family / Style: A15QS
Amps: 2000
Interrupt Rating DC: 50 kA
Class: aR

Customer Reviews

No reviews for this product
(0)