Compression Lug, 300 MCM, Aluminum

Item #: 39944

Cat #: ACL-300

UPC: 783669000153

Sign In or Register to view pricing and more.
Documents & Guides
Aluminum Compression Lug, Wire Size: 300 MCM, Long Barrel, 1-Hole Stud, Stud Diameter: 1/2". Dual Rated for Aluminum or Copper Conductors.

Overview

Aluminum Compression Lug, Wire Size: 300 MCM, Long Barrel, 1-Hole Stud, Stud Diameter: 1/2". Dual Rated for Aluminum or Copper Conductors.
Also known as: 783669000153, ACL-300

Specifications

Color: Blue
Mounting: 1-Hole
Material: Aluminum
Allowable Gauge Range: 300
Stud Size: 1/2 in
Color: Blue
Material: Aluminum
Stud Size: 1/2 in
Mounting: 1-Hole
Allowable Gauge Range: 300

Customer Reviews

No reviews for this product
(0)