CBL TO BM, 2" HOOK, 1/8" TO 5/8" FLANGE

Item #: 399434

Cat #: BCH32-C442

UPC: 781011048457

Sign In or Register to view pricing and more.
Documents & Guides
Eaton B-Line series datacomm and low voltage support fasteners, 360° rotation, Cable to beam fastener, Beam mount, 1/8" Min flange thickness, 5/8" Max flange thickness, 2" Hook, 1 J-hook, Pre-galvanized, Load capacity of 30 lbs, Steel

Overview

Eaton B-Line series datacomm and low voltage support fasteners, 360° rotation, Cable to beam fastener, Beam mount, 1/8" Min flange thickness, 5/8" Max flange thickness, 2" Hook, 1 J-hook, Pre-galvanized, Load capacity of 30 lbs, Steel
When it comes to cable management solutions for data centers and light-duty commercial, low-voltage telecommunication and network cable organization, you can rely on Eaton's B-Line series solutions.
Also known as: 781011048457, BCH32-C442

Specifications

Material: Steel
Diameter: 2 in
Material: Steel
Diameter: 2 in

Customer Reviews

No reviews for this product
(0)