This product may not be available in all locations.
![](https://img.youtube.com/vi/kSLYD1dXJVc/0.jpg)
![Illuminated push button, XB4, metal, white flush, 22mm, universal LED, plain lens, 1NO + 1NC Illuminated push button, XB4, metal, white flush, 22mm, universal LED, plain lens, 1NO + 1NC](https://rexel-cdn.com/products/pdocrefxb4632cpoda2016169pfiletyperendition4000png.jpg?i=B4D615D3-5043-4504-B9FB-8CEBF2892D93&f=420)
Illuminated push button, XB4, metal, white flush, 22mm, universal LED, plain lens, 1NO + 1NC
Item #: 399423
Cat #: XB4BW31G5
UPC: 785901381440
Sign In or Register to view pricing and more.
Documents & Guides
Illuminated push button, Harmony XB4, metal, white flush, 22mm, universal LED, plain lens, 1NO + 1NC, 110...120V AC
Overview
Illuminated push button, Harmony XB4, metal, white flush, 22mm, universal LED, plain lens, 1NO + 1NC, 110...120V AC
This Harmony XB4 illuminated modular white push button operates with a spring return mechanism, is supplied with 110V to 120V AC, uses an integral LED. It has a metal bezel. This illuminated push button provides an ergonomic and visual interface for controlling your machines. It is easily installed into standard 22mm diameter panel cut-outs and connected to control circuits with classic screw-clamp connections. It is clearly distinguishable visually at a distance thanks to a bright and long lasting LED illumination. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66 / IP67 / IP69 / IP69K, making it ideal for operation in harsh environments.
Also known as: 785901381440, XB4BW31G5
Specifications
IP/NEMA Rating: | IP66, NEMA 4X |
Standards: | California Proposition 65 |
IP/NEMA Rating: | IP66, NEMA 4X |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)