Pilot light, Harmony XB4, metal, white, 22mm, plain lens with BA9s bulb, lt 250V

Item #: 399405

Cat #: XB4BV61

UPC: 785901381075

Sign In or Register to view pricing and more.
Pilot light, Harmony XB4, metal, white, 22mm, plain lens with BA9s bulb, lt 250V

Overview

Pilot light, Harmony XB4, metal, white, 22mm, plain lens with BA9s bulb, lt 250V
This Harmony XB4 plain lens modular white pilot light is supplied with 250V AC/DC, uses BA9s base. It has a metal bezel. This pilot light, designed to last without maintenance for a bright indicator of process and machine operations, is easily installed into a standard 22mm diameter cut-outs and connected with simple screw-clamp connections. It is clearly distinguishable visually at a distance thanks to a bright and long lasting BA9s base illumination. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66/IP67/IP69/IP69K, making it ideal for operation in harsh environments.
Also known as: 785901381075, XB4BV61

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Size: 22 mm
Type: Steady
Standards: California Proposition 65
IP/NEMA Rating: IP66, NEMA 4X
Type: Steady
Size: 22 mm
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)