Emergency stop switching off, XB4, metal, red mushroom, 40mm, 22mm, 1NO+1NC

Item #: 399397

Cat #: XB4BS9445

UPC: 785901381006

Sign In or Register to view pricing and more.
Emergency stop switching off, Harmony XB4, metal, red mushroom, 40mm, 22mm, trigger latching key release, 1NO+1NC

Overview

Emergency stop switching off, Harmony XB4, metal, red mushroom, 40mm, 22mm, trigger latching key release, 1NO+1NC
This Harmony XB4 emergency stop / shutdown 40mm mushroom head modular red push button operates with a latched key release (key no.455) mechanism. It has a metal bezel. This emergency stop / shutdown button, also called EMS (Emergency Machine Stop) and EMO (Emergency Off), is easily installed into standard 22mm diameter cut-outs and connected with simple screw-clamp connections. It is clearly distinguishable visually at a distance thanks to a clear color and a prominent 40mm mushroom shape. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66 / IP67 / IP69 / IP69K, making it ideal for operation in harsh environments.
Also known as: 785901381006, XB4BS9445

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Standards: California Proposition 65
IP/NEMA Rating: IP66, NEMA 4X
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)