Push button, Harmony XB4, metal, projecting, black, 22mm, spring return, booted, unmarked, 1NO

Item #: 399389

Cat #: XB4BP21

UPC: 785901380733

Sign In or Register to view pricing and more.
Push button, Harmony XB4, metal, projecting, black, 22mm, spring return, booted, unmarked, 1NO

Overview

Push button, Harmony XB4, metal, projecting, black, 22mm, spring return, booted, unmarked, 1NO
This Harmony XB4 modular black push button operates with a spring return / impulse mechanism. It has a metal bezel. This push button provides a simple and robust control to machines and processes. It is easily installed into standard 22mm diameter cut-outs and connected with simple screw-clamp connections. Its schematic is clearly distinguishable thanks to clear colors and markings, minimizing errors during initial wiring and later maintenance operations. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66 / IP67 / IP69 / IP69K, making it ideal for operation in harsh environments.
Also known as: 785901380733, XB4BP21

Specifications

Mounting: Panel
Type: Flush, Booted, Pushbutton
Amps: 10
Size: 22.5 mm
Material: Silicone, Chrome
Poles: 1
Color: Black/Clear
Volts AC: 600
Standards: California Proposition 65
Mounting: Panel
Amps: 10
Material: Silicone, Chrome
Color: Black/Clear
Standards: California Proposition 65
Type: Flush, Booted, Pushbutton
Size: 22.5 mm
Poles: 1
Volts AC: 600

Customer Reviews

No reviews for this product
(0)