Fuse, Semi-Conductor, 700A, 700VAC, North American Style, Square Body, S101608CF00

Item #: 399388

Cat #: S101608CF00

UPC: 782001272470

Documents & Guides
Fuse, Semi-Conductor, PSC, 700 Amp, 700 Volt AC, North American Style, Square Body, Size 31, S101608CF00
Sign In or Register to view pricing and more.

No associated products found.

Overview

Fuse, Semi-Conductor, PSC, 700 Amp, 700 Volt AC, North American Style, Square Body, Size 31, S101608CF00
Mersen 690/700V PSC square body fuses provide maximum flexibility in equipment design and ultimate protection for today’s power conversion equipment. These square body fuses are available in four different body sizes, each size having more than seven worldwide acceptable mounting styles. The different mounting styles and body sizes along with a broad range of ampere ratings allow greatest flexibility in equipment design.
Also known as: 782001272470, S101608CF00

Specifications

Amps: 700
Volts AC: 700
Size: 31
Interrupt Rating AC: 200 kA
Class: aR
Speed: Extreme Fast Acting
Mounting: Tap Single Hole
Amps: 700
Size: 31
Class: aR
Mounting: Tap Single Hole
Volts AC: 700
Interrupt Rating AC: 200 kA
Speed: Extreme Fast Acting

Customer Reviews

No reviews for this product
(0)