Slide Dimmer, 600W, SureSlide, Brown

Item #: 399374

Cat #: 6621

UPC: 078477256428

Sign In or Register to view pricing and more.
Documents & Guides
Slide Dimmer, 600W, SureSlide, BrownSureSlide Slide Dimmer, 600W, 120V, Single-Pole, Incandescent, Electro-Mechanical, Preset, Brown

Overview

Slide Dimmer, 600W, SureSlide, BrownSureSlide Slide Dimmer, 600W, 120V, Single-Pole, Incandescent, Electro-Mechanical, Preset, Brown
Also known as: 078477256428, 6621

Specifications

Color: Brown
Wattage: 600
Type: Slide, Preset, Single-Pole
Volts AC: 120
Dimmable: Yes
Light Technology: Halogen
Color: Brown
Type: Slide, Preset, Single-Pole
Dimmable: Yes
Wattage: 600
Volts AC: 120
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)