20A Commercial Grade Single Receptacle, 5-20R, Brown

Item #: 399373

Cat #: 5891

UPC: 078477251331

Sign In or Register to view pricing and more.
Documents & Guides
Single Receptacle Outlet, Commercial Specification Grade, Indented Face, 20 Amp, 125 Volt, Back or Side Wire, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding - Brown

Overview

Single Receptacle Outlet, Commercial Specification Grade, Indented Face, 20 Amp, 125 Volt, Back or Side Wire, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding - Brown
Leviton’s line of Heavy-Duty Specification Grade receptacles are designed and manufactured to withstand the most demanding environments. Available in a wide variety of configurations, including isolated ground, tamper-resistant, etc., these Commercial Grade devices are the electrical contractor's choice for use in hotels, schools, hospitals and commercial office buildings.
Also known as: 078477251331, 5891

Specifications

Type: Grounding, Commercial Grade, Straight Blade
Color: Brown
Poles: 2
Amps: 20
NEMA Configuration: 5-20R
Volts AC: 125
Type: Grounding, Commercial Grade, Straight Blade
Poles: 2
NEMA Configuration: 5-20R
Color: Brown
Amps: 20
Volts AC: 125

Customer Reviews

No reviews for this product
(0)