Double-Pole Toggle Switch, 20A, 120/277V, Red, Industrial Grade

Item #: 399347

Cat #: 1222-2R

UPC: 078477241912

Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 120/277 Volt, 1HP at 120V or 2HP at 240V-277V, Toggle Double-Pole AC Quiet Switch, Industrial Grade, Selfgrounding, Back & Side Wired, - Red

Overview

20 Amp, 120/277 Volt, 1HP at 120V or 2HP at 240V-277V, Toggle Double-Pole AC Quiet Switch, Industrial Grade, Selfgrounding, Back & Side Wired, - Red
20 Amp, 120/277 Volt, Toggle Double-Pole AC Quiet Switch, Extra Heavy Duty Grade, Self Grounding, Back and Side Wired, Red
Also known as: 078477241912, 1222-2R

Specifications

Type: Toggle Switch, Industrial Grade, Self-Grounding
Poles: 2
Color: Red
Volts AC: 120, 277
Amps: 20
Type: Toggle Switch, Industrial Grade, Self-Grounding
Color: Red
Amps: 20
Poles: 2
Volts AC: 120, 277

Customer Reviews

No reviews for this product
(0)