VIBRACLAMP, COPPER & OD, 2", ZN PLTD

Item #: 399345

Cat #: BVT200YZN

UPC: 781011041496

Sign In or Register to view pricing and more.
Documents & Guides
Eaton B-Line series Vibra-Clamp vibration and cushion clamp, 3.52" H x 2.7" L x 1.25" W, Yellow zinc chromate, 800 Lbs load, Vibra-clamp

Overview

Eaton B-Line series Vibra-Clamp vibration and cushion clamp, 3.52" H x 2.7" L x 1.25" W, Yellow zinc chromate, 800 Lbs load, Vibra-clamp
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members.
Also known as: 781011041496, BVT200YZN

Specifications

Material: Low Carbon Steel
Mounting: Channel
Color: Yellow
Material: Low Carbon Steel
Color: Yellow
Mounting: Channel

Customer Reviews

No reviews for this product
(0)