Heavy Duty Double-Pole Toggle Switch, 20A, 120/277V, Brown, Industrial

Item #: 399337

Cat #: 1222-S

UPC: 078477240991

Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 120/277 Volt, 1HP at 120V or 2HP at 240V-277V, Extra Heavy-Duty Specification Grade Toggle Double-Pole AC Quiet Switch, Industrial Grade, Grounding, Back & Side Wired, - Brown

Overview

20 Amp, 120/277 Volt, 1HP at 120V or 2HP at 240V-277V, Extra Heavy-Duty Specification Grade Toggle Double-Pole AC Quiet Switch, Industrial Grade, Grounding, Back & Side Wired, - Brown
Also known as: 078477240991, 1222-S

Specifications

Type: Toggle Switch, Industrial Grade, Extra Heavy Duty Specification Grade, Back and Side Wired
Color: Brown
Volts AC: 120, 277
Amps: 20
Type: Toggle Switch, Industrial Grade, Extra Heavy Duty Specification Grade, Back and Side Wired
Volts AC: 120, 277
Color: Brown
Amps: 20

Customer Reviews

No reviews for this product
(0)