32V 15A MINIATURE AUTOMOTIVE F

Item #: 399316

Cat #: AF2-15

UPC: 782001244224

Documents & Guides
32V 15A MINIATURE AUTOMOTIVE F
Sign In or Register to view pricing and more.

No associated products found.

Overview

32V 15A MINIATURE AUTOMOTIVE F
Also known as: 782001244224, AF2-15

Specifications

Color: Blue
Volts DC: 32
Mounting: Socket
Amps: 15
Family / Style: AF
Interrupt Rating AC: 1 kA
Color: Blue
Mounting: Socket
Family / Style: AF
Volts DC: 32
Amps: 15
Interrupt Rating AC: 1 kA

Customer Reviews

No reviews for this product
(0)