AUTO FUSE 32V 10A AF2

Item #: 399314

Cat #: AF2-10

UPC: 782001244217

Documents & Guides
Automotive Fuse 32 Volts 10 amps AF2 series.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Automotive Fuse 32 Volts 10 amps AF2 series.
Also known as: 782001244217, AF2-10

Specifications

Color: Red
Amps: 10
Volts DC: 32
Mounting: Socket
Family / Style: AF
Interrupt Rating AC: 1 kA
Color: Red
Volts DC: 32
Family / Style: AF
Amps: 10
Mounting: Socket
Interrupt Rating AC: 1 kA

Customer Reviews

No reviews for this product
(0)