Push button head, Harmony XB4, metal, red, flush, 22mm, push-push, unmarked

Item #: 399304

Cat #: ZB4BH04

UPC: 785901377504

Sign In or Register to view pricing and more.

Overview

Push button head, Harmony XB4, metal, red, flush, 22mm, push-push, unmarked
This Harmony XB4, flush red button head operates with a latched push-push mechanism. This button head provides an ergonomic interface for controlling your machines. It is easily installed and replaced on compatible complete push button units and contact blocks via snap-fit assembly. It is clearly distinguishable visually at a distance thanks to clear color. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66. It has a metal bezel, this makes it Ideal for applications requiring high impact and vibration resistance. It is designed to fit in a standard 22mm cutout, ensuring compatibility when installing in pre-existing machinery. Its wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product.
Also known as: 785901377504, ZB4BH04

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)