1" EMT 90° Elbow

Item #: 39929

Cat #: EMT10090

UPC: 786692020235

1 Inch EMT 90 Degree Elbow
Sign In or Register to view pricing and more.

No associated products found.

Overview

1 Inch EMT 90 Degree Elbow
teel conduit and electrical metallic tubing (EMT) refers to the steel-based durable enclosures that route individual electrical wiring conductors in a building or structure and protect the wires from impact, moisture, and chemical vapors .
Also known as: 786692020235, EMT10090, Tubin n' noobin

Specifications

Diameter: 1 in
Material: Steel
Angle: 90°
Diameter: 1 in
Angle: 90°
Material: Steel

Customer Reviews

No reviews for this product
(0)