
LIGHT FIXTURE HANGER, SIDE MOUNT FLOURESCENT
Item #: 399242
Cat #: BH15
UPC: 781011012366
Documents & Guides
Eaton B-Line series all threaded rod and drop wire supports, Accessories, Side mount, 1" Height, 1" Length, 1" Width, 0.045lbs, Light fixture hangers, 29 lbs load capacity, Zinc plated
Sign In or Register to view pricing and more.
No associated products found.
Overview
Eaton B-Line series all threaded rod and drop wire supports, Accessories, Side mount, 1" Height, 1" Length, 1" Width, 0.045lbs, Light fixture hangers, 29 lbs load capacity, Zinc plated
Whether you are suspending from a ceiling, beam, lathers channel, strut or purlin, Eaton can meet your need with time-saving solutions.
Also known as: 781011012366, BH15
Specifications
Type: | Hanger |
Material: | Steel |
Type: | Hanger |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)