MINIATURE CIRCUIT

Item #: 399237

Cat #: QOB325VH

UPC: 785901371977

Sign In or Register to view pricing and more.

Overview

SQD QOB325VH MINIATURE CIRCUIT
Also known as: 785901371977, QOB325VH

Specifications

Poles: 3
Family / Style: QO
Volts AC: 120/240
Amps: 25
Standards: California Proposition 65
Mounting: Bolt On
Poles: 3
Volts AC: 120/240
Standards: California Proposition 65
Family / Style: QO
Amps: 25
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)