AMP TRAP FORM 101

Item #: 399224

Cat #: A70QS50-14FI

UPC: 782001142216

Sign In or Register to view pricing and more.
Documents & Guides
AMP TRAP FORM 101

Overview

AMP TRAP FORM 101
Also known as: 782001142216, A70QS50-14FI

Specifications

Diameter: 14 mm
Volts AC: 690
Amps: 50
Mounting: Cartridge
Length: 51 mm
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 200 kA
Type: French Cylindrical
Family / Style: A70QS
Diameter: 14 mm
Amps: 50
Length: 51 mm
Interrupt Rating AC: 200 kA
Family / Style: A70QS
Volts AC: 690
Mounting: Cartridge
Interrupt Rating DC: 100 kA
Type: French Cylindrical

Customer Reviews

No reviews for this product
(0)