Potentiometer 30mm, 5k, No Guards

Item #: 39915

Cat #: 800T-U24

UPC: 781180105920

30mm Potentiometer,5 k, No Guards - on Terminals, Device with Packaging
Sign In or Register to view pricing and more.

No associated products found.

Overview

30mm Potentiometer,5 k, No Guards - on Terminals, Device with Packaging
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-U24 from Rockwell Automation® is a 30 mm potentiometer 5 kOhm resistive element. For full product details, please see the sections below. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180105920, 800T-U24

Specifications

Size: 30 mm
Type: Potentiometer
Family / Style: 800T
Ohms: 5 k
IP/NEMA Rating: NEMA 13, NEMA 4
Size: 30 mm
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Type: Potentiometer
Ohms: 5 k

Customer Reviews

No reviews for this product
(0)