Combo Wallplate, 2-Gang, Single Rcpt./Duplex, Stainless, Oversized

Item #: 399140

Cat #: 84146-40

UPC: 078477205716

Sign In or Register to view pricing and more.
Documents & Guides
2-gang 1-duplex 1-single 1.406 Inch Dia. Device Combination Wallplate, Oversized, 302 Stainless Steel, Device Mount, - Stainless Steel

Overview

2-gang 1-duplex 1-single 1.406 Inch Dia. Device Combination Wallplate, Oversized, 302 Stainless Steel, Device Mount, - Stainless Steel
2-Gang 1-Duplex 1-Single 1.406-Inch Diameter, Device Combination Wallplate, Oversized, Device Mount, Stainless Steel
Also known as: 078477205716, 84146-40

Specifications

Type: Combination Plate, Single Receptacle/Duplex
Gangs: 2
Mounting: Device
Material: Stainless Steel
Size: Oversized
Color: Stainless
Type: Combination Plate, Single Receptacle/Duplex
Mounting: Device
Size: Oversized
Gangs: 2
Material: Stainless Steel
Color: Stainless

Customer Reviews

No reviews for this product
(0)