This product may not be available in all locations.
![Mounting Pan For ACSEW Cast Control Center, 42 x 48 x 10" Mounting Pan For ACSEW Cast Control Center, 42 x 48 x 10"](https://rexel-cdn.com/products/appaz2424810image.jpg?i=4DCBB749-6A7E-457C-B9CB-D3F823732249&f=420)
Mounting Pan For ACSEW Cast Control Center, 42 x 48 x 10"
Item #: 3991
Cat #: AZ2424810
UPC: 781381902571
Sign In or Register to view pricing and more.
Documents & Guides
Mounting Pan For ACSEW Cast Control Center, 42 x 48 x 10 Inch, Aluminum
Overview
Mounting Pan For ACSEW Cast Control Center, 42 x 48 x 10 Inch, Aluminum
Also known as: 781381902571, AZ2424810
Specifications
Height: | 42 in |
Depth: | 10 in |
Width: | 48 in |
Height: | 42 in |
Width: | 48 in |
Depth: | 10 in |
Customer Reviews
No reviews for this product
(0)