This product may not be available in all locations.

CONTACTOR 600VAC
Item #: 399079
Cat #: 8910DP41V09
UPC: 785901365136
Documents & Guides
SQD 8910DP41V09 CONTACTOR 600VAC
Sign In or Register to view pricing and more.
Overview
SQD 8910DP41V09 CONTACTOR 600VAC
Also known as: 785901365136, 8910DP41V09
Specifications
Mounting: | Panel |
Phase: | 1 |
Size: | 1P |
Standards: | California Proposition 65 |
Mounting: | Panel |
Size: | 1P |
Phase: | 1 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)